Shop All Sockets
K-Tool International
1/4" Drive, 13mm Metric Socket, 6 Points
Mfr # KTI-26113
Zoro # G7031278
Sold in multiples of 5 for $10.45
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-26113
- Zoro # G7031278
- UPC # 00847255415971
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 13mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Standard 6Pt Chrome Socket,1/4 In.Dr,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" DR HEX BIT SKT W/STD HEX BIT - 3/8" (WR3212)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- JOHNSON LEVEL 12 In. Aluminum Reinforced Magnetic Torpedo Level (1421-1200)
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo (CMMT44234)
- K-TOOL INTERNATIONAL 1/4" Drive, 6mm Metric Socket, 6 Points (KTI-26106)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26155)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/4" SAE Socket, 6 Points (KTI-24140)
- K-TOOL INTERNATIONAL K Tool International KTI23248 Socket 1.5 Inch 0.5 Inch Drive Deep 6 Point (KTI23248)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- GREY PNEUMATIC 1" Drive, 1" SAE Socket, 6 Points (4032D)
- K-Tool International Sockets