Shop All Impact Sockets
K-Tool International
1/2 in Drive Socket 6
Mfr # KTI33148
Zoro # G703764619
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Number of Points 6
- Material Chromium Molybdenum Steel
- Socket Type Shallow
Product Information
- Brand K-Tool International
- MFR # KTI33148
- Zoro # G703764619
- UPC # 769622331489
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Details
Number of Points | 6 |
Material | Chromium Molybdenum Steel |
Item | Socket |
Socket Type | Shallow |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In (HES-2)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713LM)
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- SLUGGER BY FEIN Magnetic Drill Press Base, Fixed, 4" H (90798190200)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34242)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- K-TOOL INTERNATIONAL Impct Sckt, Deep, 6 pt., 3/4"Drive, 8 pcs. (KTI-34200)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38517)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34264)
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- K-Tool International Sockets & Ratchets