Shop All Impact Sockets
K-Tool International
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # KTI-38119
Zoro # G2669436
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
- Material Cr-Mo Steel
Product Information
- Brand K-Tool International
- MFR # KTI-38119
- Zoro # G2669436
- UPC # 769622381194
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 19mm |
Socket Depth | Standard |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Cr-Mo Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Hex Socket |
Standards | ANSI |
Drive Type | Square |
Impact Rated | Yes |
Socket Type | Short Impact |
Features | Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Output Type | 6 pt |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Cr-Mo Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- K-TOOL INTERNATIONAL 50 Ton Air/ Hydraulic Shop Press (KTIHD63650)
- GEDORE 3/8" Square Drive, 7/16" SAE Socket, 12 Points (D 30 L 7/16AF)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32114)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38222)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38519)
- K-TOOL INTERNATIONAL K Tool International 1 Inch Female 3/4 Inch Male Impact Socket Adapter (KT92929)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- URREA 3/8" Drive 6-Point Impact Deep Socket 3/8" (7712H)
- K-Tool International Impact Sockets