Shop All Impact Sockets
K-Tool International
1/2 in Drive Impact Socket Deep Socket, black oxide
Mfr # KTI-33224
Zoro # G2669716
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/16 in
- Material Cr-Mo Steel
Product Information
- Brand K-Tool International
- MFR # KTI-33224
- Zoro # G2669716
- UPC # 769622332240
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/16 in |
Size | 3/4 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Cr-Mo Steel |
Item | Impact Socket |
Drive Type | Square |
Socket Type | Deep Impact |
Impact Rated | Yes |
Category Type | Hex Socket |
Features | Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Standards | ANSI |
Output Type | 6 pt |
Finish | black oxide |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Cr-Mo Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Left Hand Tool Rest (JBG6A-27)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- DUCK BRAND CARPET TAPE 2.44""X15' (286519)
- WILTON Idler Drum (5052061A)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33216)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34027)
- K-TOOL INTERNATIONAL 1.75 in. Pin for Impact Sockets - 0.75 - 1.68 in. (KTI-35003)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32116)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39124)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- K-Tool International Sockets & Ratchets