Shop All Sockets
K-Tool International
1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points
Mfr # KTI-28110
Zoro # G2669628
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
- Brand K-Tool International
- MFR # KTI-28110
- Zoro # G2669628
- UPC # 769622281104
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Item | Socket |
Drive Type | Square |
Standards | ANSI Standards |
Features | High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Tether Ready | No |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BT, 2.5 In L, 1/2 In W (BT-8)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #80 (44350)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22518)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22508)
- K-TOOL INTERNATIONAL 1/2" Drive, 27mm Metric Socket, 6 Points (KTI-28227)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- K-Tool International Sockets & Ratchets