Shop All Sockets
K-Tool International
1/2" Drive, T70 Torx(R) Socket
Mfr # KTI-22670
Zoro # G7025711
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Alloy steel
- Finish Satin
Product Information
- Brand K-Tool International
- MFR # KTI-22670
- Zoro # G7025711
- UPC # 00769622226709
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | T70 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Alloy steel |
Finish | Satin |
Item | Torx Bit Socket |
Description
Ally Stl Intrnl Torx Socket,1/2 In.Dr,- T70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 11/32 (C68132)
- POWERBUILT 1/2" Drive 1-3/16" 12Pt Socket (642010)
- GEDORE Splitting Chisel, 240 x 26 x 7mm (104)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22850)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26255)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 6 Points (KTI-27120)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- K-Tool International Sockets