Shop All Sockets
K-Tool International
1/2" Drive, T60 Torx(R) Socket
Mfr # KTI-22660
Zoro # G7025693
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Alloy steel
- Finish Satin
Product Information
- Brand K-Tool International
- MFR # KTI-22660
- Zoro # G7025693
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | T60 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Alloy steel |
Finish | Satin |
Item | Torx Bit Socket |
Description
Alloy Steel Internal Torx Socket, T-60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- DRILLCO 23/64, JOBBER LENGTH DRILL - 100SE (100SE123)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- K-TOOL INTERNATIONAL 1/2" Drive, T70 Torx(R) Socket (KTI-22670)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 6 Points (KTI-27110)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 12 Points (KTI-27509)
- K-TOOL INTERNATIONAL 1/4" Drive, Socket Set, SAE, Metric Socket (KTI20020)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket (KTI-22208)
- WESTWARD 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (10E306)
- K-Tool International Sockets & Ratchets