Shop All Impact Socket Sets
K-Tool International
1/2" Drive Socket Set, SAE, 7 pcs
Mfr # KTI-33500
Zoro # G7051042
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome Vanadium
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand K-Tool International
- MFR # KTI-33500
- Zoro # G7051042
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Chrome Vanadium |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) Sizes: 1/2" to 7/8" |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Flex Impact Socket Set,1/2 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" PEX Expander Head (DCE4001)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- K-TOOL INTERNATIONAL O-Ring 1.42"/36Mm (For All Impact Sockets In Set 39100) (KTI39001)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 12 pcs (KTI-33200)
- K-TOOL INTERNATIONAL 7 Piece 0.5 in. Drive 6 Point Flex Impact Socket Set (KTI-33500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- K-Tool International Sockets & Ratchets