Shop All Impact Socket Sets
K-Tool International
1/2" Drive Socket Set, Metric, 9 pcs
Mfr # KTI-38201
Zoro # G7053221
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 9
Product Information
- Brand K-Tool International
- MFR # KTI-38201
- Zoro # G7053221
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Oxide |
SAE or Metric | Metric |
Number of Pieces | 9 |
Includes | (9) Size: 22mm to 20mm |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Metric Impact Socket Set,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19712)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- FOWLER Xtra Value Plus 12"/300mm Electronic Caliper (541030120)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 6 pcs (KTI-32400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 12 pcs (KTI-33200)
- K-TOOL INTERNATIONAL 6 Piece 3/8 Inch Drive Metric Swivel Impact Socket Set (KTI37500)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- PROTO 1/4" Drive Deep Impact Socket Set, SAE, 11 pcs (J69116)
- K-Tool International Impact Socket Sets