Shop All Socket Sets
K-Tool International
1/2" Drive Metric, 14 pcs
Mfr # KTI-28100
Zoro # G7035968
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 14
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 1/2"
Product Information
- Brand K-Tool International
- MFR # KTI-28100
- Zoro # G7035968
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Finish | Chrome |
Number of Pieces | 14 |
Measurement Type | Metric |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Features | Heat Treated |
Includes | (14) Shallow Socket Size: 15mm to 28mm |
Description
Metric Socket Set,1/2 In.Dr,6Pt ,14PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.5 Carbon Steel Hex Die (DWTMHX14X1.5)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- 3M Spacer A0196, 1/pk (28140)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22800)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 13 pcs (KTI-23110)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- K-TOOL INTERNATIONAL Sae Socket Holder Set, Red, 3 Piece (KTI72470)
- K-TOOL INTERNATIONAL 0.5 in. Drive Fractional Stud Remover Set, 4 Piece (KTI-23800)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- KT PRO TOOLS 3/4" Drive Metric, 19 pcs (A6003MR)
- K-Tool International Socket Sets