Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-38123
Zoro # G7002368
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Short Impact
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-38123
- Zoro # G7002368
- UPC # 00769622381231
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 23mm |
Details
Socket Type | Short Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,6 pt.,1/2 In. Drive,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.323 (300 P)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- WEILER 4" Masonry Brush, 3" Trim Length, White Tampico Fill (74004)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38110)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38113)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38118)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38217)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- K-Tool International Impact Sockets