Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-33234
Zoro # G7000773
Sold in multiples of 2 for $30.38
$30.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-33234
- Zoro # G7000773
- UPC # 00769622332349
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-1/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Description
Impact Sckt,Deep,6 pt.,1/2 In.Drive,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 14 Piece SAE L-Shape Hex Key Set, 10214 (10214)
- FOWLER DIAL INDICATOR and MAGNETIC BASE SET (FO625654)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33240)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33248)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KT92965)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38113)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34140)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058D)
- K-Tool International Sockets & Ratchets