Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-33140
Zoro # G7028161
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Short Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-33140
- Zoro # G7028161
- UPC # 00769622331403
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-1/4" |
Details
Socket Type | Short Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Annular Cutters, 2 in Overall L (DWAC02032)
- GARVEY Self-Retracting Knife, Adjustable Blade, Blue/Black (COS091508)
- DEWALT 3/4" (19mm) IMPACT READY(R) Hole Saw (D180012IR)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38236)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37217)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34234)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35172)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Impact Sh (CMMT15855)
- K-Tool International Sockets & Ratchets