Shop All Sockets
K-Tool International
1/2" Drive, 27mm Metric Socket, 6 Points
Mfr # KTI-28227
Zoro # G7060529
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-28227
- Zoro # G7060529
- UPC # 00769622282279
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 27mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket 1/2 Dr Deep 6 Pt 27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Air Hammer 2100 IPM (UP715)
- BON TOOL Bon 12-554 Wire Loop Ties, 16 Gauge 5 1/2", 5000/Bundle (12-554)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN7)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- K-TOOL INTERNATIONAL 1/2" Drive, 15mm Metric Socket, 6 Points (KTI-28215)
- K-TOOL INTERNATIONAL 1/2" Drive, 24mm Metric Socket, 6 Points (KTI-28224)
- K-TOOL INTERNATIONAL 1/2" Drive, 25mm Metric Socket, 6 Points (KTI-28225)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket (KTI-20210)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 12 Points (KTI-22432)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- K-Tool International Sockets