Shop All Sockets
K-Tool International
1/2" Drive, 26mm Metric Socket, 6 Points
Mfr # KTI-28226
Zoro # G7060571
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-28226
- Zoro # G7060571
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 26mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket 1/2 Dr Deep 6 Pt 26mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x3 HSS Metric Hand Tap (DWTSMT25X3)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-14MM)
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity (9301)
- HUSQVARNA CONNECTOR HQ SWIVEL 51 HOSE (536349401)
- K-TOOL INTERNATIONAL 1/2" Drive, 24mm Metric Socket, 6 Points (KTI-28224)
- K-TOOL INTERNATIONAL 1/2" Drive, 15mm Metric Socket, 6 Points (KTI-28215)
- K-TOOL INTERNATIONAL 1/2" Drive, 25mm Metric Socket, 6 Points (KTI-28225)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points (KTI-22414)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-7/16" SAE Socket, 6 Points (KTI-23146)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/16" SAE Socket, 6 Points (KTI-23134)
- CAPRI TOOLS 14 Drive 12Point Shallow and Deep Socket Set, Metric, 4 to 15 mm, 28Pcs (CP16100-28MSD)
- K-Tool International Sockets & Ratchets