Shop All Sockets
K-Tool International
1/2" Drive, 1-7/16" SAE Socket, 6 Points
Mfr # KTI-23146
Zoro # G7027050
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-23146
- Zoro # G7027050
- UPC # 00769622231468
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-7/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Stndrd 6 Pnt Socket,1/2 In.Dr,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle TORX T25 250 x 180mm (157T-T25)
- STANLEY Utility Knife Utility, 6 in L (10-779)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/8" SAE Socket, 6 Points (KTI-23112)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27217)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points (KTI-22414)
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 6 Points (KTI-27114)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/2" SAE Socket, 6 Points (KTI-21216)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26114)
- K-Tool International Sockets & Ratchets