Shop All Sockets
K-Tool International
1/2" Drive, 1-1/2" SAE Socket, 6 Points
Mfr # KTI-23148
Zoro # G7000189
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-23148
- Zoro # G7000189
- UPC # 00769622231482
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-1/2" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket,Standard,6 pt.,1/2 In. Drive,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Model With Grip (91090)
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23114)
- K-TOOL INTERNATIONAL 1/2" Drive, 1/2" SAE Socket, 6 Points (KTI-23116)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- K-TOOL INTERNATIONAL 1/2" Drive, 5/8" SAE Socket, 6 Points (KTI-23220)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket (KTI-22220)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Shallow Socket (1-2357)
- K-Tool International Sockets