Shop All Sockets
K-Tool International
1/2" Drive, 1-1/16" SAE Socket, 6 Points
Mfr # KTI-23134
Zoro # G7026752
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-23134
- Zoro # G7026752
- UPC # 00769622231345
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-1/16" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Stndrd 6 Pnt Chrme Socket,1/2 In.Dr,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- URREA 7/8" Industrial grade long L-type Hex Key (49-7/8L)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points (KTI-23148)
- K-TOOL INTERNATIONAL 1/2" Drive, 1/2" SAE Socket, 6 Points (KTI-23116)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- K-TOOL INTERNATIONAL 1/2" Drive, 25mm Metric Socket, 6 Points (KTI-28225)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket, 12 Points (KTI-22424)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/4" SAE Socket, 6 Points (KTI-21208)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- K-Tool International Sockets & Ratchets