Shop All Hex Key Sets
K-Tool International
10 Piece SAE L-Shape, Hex Key Set
Mfr # KTI-71420
Zoro # G7001729
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Pieces 10
- Measurement Type SAE
- Handle Type L-Shape
- Includes (1) Ring
Product Information
- Brand K-Tool International
- MFR # KTI-71420
- Zoro # G7001729
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1/16"-3/8" |
Sizes"cluded | 1/16"-3/8" |
Details
Finish | Black Oxide |
Number of Pieces | 10 |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Handle Type | L-Shape |
Includes | (1) Ring |
Grip Style | Arm |
End Shape | Hex |
Key Shape | L |
Description
Hex Key Set On Ring,SAE,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Tipped Tweezers (TWZ-1)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- K-TOOL INTERNATIONAL 43 Piece SAE/Metric/Torx? Torx? Key Set (KTI0811)
- K-TOOL INTERNATIONAL Folding SAE Hex Key Set, 7 pcs. (KTI-71400)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 (10714)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969 (J4969)
- DYNAMIC Tools 9 Piece Metric Extra Long Hex Key Set, 1.5mm - 10mm (D043210)
- K-Tool International Hex Key Sets