Shop All Impact Sockets
K-Tool International
1" Drive Impact Socket Dark Molly Steel
Mfr # KTI-35184
Zoro # G7002760
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Short Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-35184
- Zoro # G7002760
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Size | 2-5/8" |
Details
Socket Type | Short Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | Dark Molly Steel |
Category Type | Impact Socket |
Description
Socket,1 In. Dr. Impact 2-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 Carbon Steel Bottoming Hand Tap (DWTB5/8-11)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- ASTRO PNEUMATIC Reversible Air Drill, 3/8" (525C)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35158)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35152)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35172)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38111)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38219)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-39233)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- K-Tool International Impact Sockets