Shop All Impact Sockets
K-Tool International
1" Drive Impact Socket black oxide
Mfr # KTI-35132
Zoro # G7037508
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Category Type Impact Socket
Product Information
- Brand K-Tool International
- MFR # KTI-35132
- Zoro # G7037508
- UPC # 00769622351326
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | black oxide |
Socket Type | Short Impact |
Description
Impact Socket,1 In. Drive Standard 6Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTRACTOR 24 in. Magnetic Sweeper (PS337C)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 15/64 (70215)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35130)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35138)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35154)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- K-TOOL INTERNATIONAL Swivel Deep 6 Point Impact Socket, 7/16In., 3/8In. Drive (KTI32414)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38518)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide (J7210S)
- K-Tool International Impact Sockets