Shop All Impact Sockets
K-Tool International
1" Drive Impact Socket black oxide
Mfr # KTI-35130
Zoro # G7001010
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Short Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-35130
- Zoro # G7001010
- UPC # 00777780752374
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Size | 15/16" |
Details
Socket Type | Short Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Standard,6 pt.,1 In.Dr,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PUNCH 1/16" DRIVE PIN 4" LONG (GN75A)
- TAPCON Condrive 1000 Installation Tool (3103910)
- MOORE & WRIGHT Digital Protractor (MW500-01D)
- IRWIN Vise Grip VGP2077704 5 Piece Set- 10Wr-10R-7Cr-6Ln-5Wr + Bag (VGP2077704)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35138)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35132)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33142)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38235)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- K-Tool International Impact Sockets