Shop All Impact Sockets
K-Tool International
1" Drive Impact Socket black oxide
Mfr # KTI-35027
Zoro # G7037578
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Budd wheel Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-35027
- Zoro # G7037578
- UPC # 00769622350275
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Size | 13/16" x 1-1/2" |
Details
Socket Type | Budd wheel Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Hex Socket |
Description
Hex Budd Whl Impct Socket,1 In.DrX13/16 In.Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP2012.1250)
- WESTWARD Locking Sheet Metal Clamp, 8", 1/2" Cap. (2FDC2)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38215)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33240)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38125)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38111)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37510)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 12pt (30121-D)
- K-Tool International Impact Sockets