Shop All Desktop Label Makers & Printers
This Product is Discontinued
K-Sun
Portable Label Printer, K-Sun(R) LabelShop Series (Discontinued)
Mfr # BEE3FB2
Zoro # G7537257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series K-Sun(R) LabelShop
- For Use With K-Sun LabelShop(R) Supplies
- Printer Kit Type Printer Kit with Tape Cartridge
- Max. Tape Width 3/4"
- Label Formats Supported Continuous Labels
Product Information
- Brand K-Sun
- MFR # BEE3FB2
- Zoro # G7537257
- Country of Origin China
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 3/4" |
Font Size | 26 pt |
Overall Length | 4" |
Overall Height | 9-1/2" |
Overall Width | 11" |
Battery Size | (6)AA |
Description
Portable Label Printer, Color Printing Capability Multi-Color, Application Basic Labels on Equipment, Files, Wires, Cables, Parts, Shelves, Panels, Boxes, Tools, Containers, Jars, Instruments, Printhead Resolution 180 dpi, Label Formats Supported Continuous Labels, Display LCD Display, (12) Characters, (2) Lines, Dot Matrix STN LCD, Printer Connectivity None, Battery Size (6)AA, Features Automatic Tape and Shrink Tube Cutter, Transparent Tape Cover, Print Preview and Automatic Power Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.