Shop All Cord Reels
K & H Industries
50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage
Mfr # RTFA3S-WW-B14K
Zoro # G6084272
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Tension Method Field Convertible
- Wire Size 14 AWG
- Retractable Cord Length 50 ft
- Reel Color Yellow
Product Information
- Brand K & H Industries
- MFR # RTFA3S-WW-B14K
- Zoro # G6084272
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Retractable Cord Length | 50 ft |
Overall Height | 15 in |
Overall Depth | 14 1/2 in |
Overall Width | 14 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Cord Length | 50 ft. |
Description
Constant Tension Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Field Convertible, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER Volt Sense Auto-Axcess 50Ft Cordset Cable (242212050)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1275)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- K & H Industries Extension Cords & Power Strips