Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN048278
Zoro # G911131111
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Tube Style Unslit
- Green Environmental Properties Halogen Free
- Installation Style Unslit
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN048278
- Zoro # G911131111
- UPC # 0841007103314
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hand Spin Drain Cleaner, 5/16 In x 25 Ft (K-26)
- BOBRICK Sanitary Napkin Disposal (270)
- ZORO SELECT PVC Socket Cap, Hub, 6 in Pipe Size (1WKV7)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV012TH)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048278)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068400)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068238)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS25812)
- K-Flex Usa Pipe & Tubing Insulation