Shop All Insulation and Cold Protection
K-Flex Usa L.L.C.
Insul-Sheet Roll S2S 3/8in x 48in x 100'
Mfr # 6RSX038100
Zoro # G308662938
product price: $1,485.99
/ea
Free Shipping & Returns
$1,485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K-Flex Usa L.L.C.
- MFR # 6RSX038100
- Zoro # G308662938
- UPC # 841007107992
- Country of Origin United States
- Category Insulation and Cold Protection
Description
Insul-sheet roll s2s 3/8 x 48 x 100' insul-sheet insulation is an environmentally friendly, cfc-free, flexible elastomeric thermal insulation. Insul-sheet insulation is used to retard heat gain and prevent condensation or frost formation on cold equipment, tanks, vessels, ducts, or large o.d. Pipes. It also effectively retards heat loss when used on hot equipment, ducts, or large pipes. Insul-sheet can be used as duct covering. Thickness has been calculated to control condensation on cold surfaces. For optimum performance, outdoor applications require 374 protective coating or other recommended protective coating, cladding or jacketing. specification compliance astm c 534 type 2 sheet, grade 1 astm d 1056-00-2c1 new york city mea 186-86-m vol. Iv usda requirements stc = 17 per astm e 90. ul 94-5v flammability classification recognition no. E300774 astm e 84 2 25/50-tested according to ul 723 and nfpa 255 complies with requirements of can/ulc s102-03. nfpa no. 101 class a rating. meets requirements of nfpa 90a/b sect. 2.3.3 for supplementary materials for air distribution systems. meets requirements of ul 181 sections 11.0 and 16.0 mold growth/air erosion. meets requirements of astm c 411 test method for hot surface performance of high temperature thermal insulation. mil-p-15280, form s sheet. r8 sheet meets r-value requirements of the international energy conservation code for outdoor ductwork. sold in package quantity of 1, priced each.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 2" x 2", White, 2000/Case (LL111)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57711)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 8 1/2" x 5 1/2", Fluorescent Orange, 200/Case (LL184OR)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- ARMOR SHIELD VCI Foam Emitter Pads, 2in. L., PK1000 (VCIFOAM0205)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- BSC PREFERRED 12 x 10 x 9'' Insulated Foam Containers (S-18314)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (295C)
- K-Flex Usa L.L.C. Protective Packaging