Shop All Specialty Coatings
K-Flex Usa L.L.C.
374 Protective Coating 1 Gallon
Mfr # 800-374-GAL
Zoro # G902581918
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K-Flex Usa L.L.C.
- MFR # 800-374-GAL
- Zoro # G902581918
- UPC # 121309
- Country of Origin United States
- Category Specialty Coatings
Description
374 PROTECTIVE COATING 1 GALLON PROTECTIVE COATING IS A WATER-BASED COATING SPECIFICALLY RECOMMENDED FOR WEATHER PROTECTION ON K-FLEX USA CLOSED-CELL TUBING AND SHEET INSULATIONS WHEN USED IN OUTDOOR APPLICATIONS. 374 PROVIDES A FLEXIBLE, SATIN FINISH THAT IS DECORATIVE AS WELL AS PROTECTIVE. IT IS IDEAL FOR BOTH INDOOR AND OUTDOOR APPLICATIONS. INDOOR APPLICATION 374 PROTECTIVE COATING OFFERS A TOUGH, CLEANABLE SURFACE FOR INDOOR APPLICATIONS. THE DECORATIVE COATING CAN BE TINTED WITH COMMON PIGMENT PASTES USED FOR TINTING LATEX PAINT. (PIGMENTS SHOULD BE ADDED AT THE RATE OF LESS THAN 4.3 OZ./GAL.). THE COATING IS FREE OF ANY SOLVENT ODORS. OUTDOOR APPLICATIONS 374 PROTECTIVE COATING OFFERS PROTECTION FROM THE HARMFUL EFFECTS OF UV RAYS WHEN APPLIED TO INSULATION OUTDOORS. IT SHOULD NOT BE CONFUSED AS A WATERPROOF MASTIC, AND SHOULD NOT BE USED IN AREAS WHERE WATER PONDING COULD OCCUR. SOLD IN PACKAGE QUANTITY OF 4, PRICED EACH.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS5444402)
- HTI Gloss, Black, 12 oz (HT 1803)
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal White (S-CT-ALPHAWH1G)
- ASTRO PNEUMATIC ALUMINUM CUP 1 LTR F/EURO GUN (AOEUROALCUP)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Flat (GAHF)
- HENGS 16461284 1 gal - Rubber Roof Coating, White (HE324232)
- CABOT Low VOC Transparent Tintable Tintable Base Oil-Based Australian Timber Oil 1 gal (140.0019430.007)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43025)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264179)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Satin (QXS)
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. VandlGuard Original Anti-Graffiti Coating (VG-7011)
- K-Flex Usa L.L.C. Specialty Coatings