Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 59 in W, 100 ft L
Mfr # 6RSKDG048100-59
Zoro # G0378080
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,561.99
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Material NBR/PVC Based Elastomeric
- Noise Reduction Coefficient (NRC) 0.1
- Color Gray
- Standards ASTM E-84
Product Information
- Brand K-Flex Usa
- MFR # 6RSKDG048100-59
- Zoro # G0378080
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 59 in |
Length | 100 ft |
Details
Thickness | 0.5 in |
Material | NBR/PVC Based Elastomeric |
Noise Reduction Coefficient (NRC) | 0.1 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Resistant To | Fungal and Bacterial Growth, Mold |
Includes | Roll with PSA |
Temp. Range | -297 Degrees to 300 Degrees F |
Description
Duct Liner, Width 59 in, Length 100 ft, Thickness 0.5 in, Color Gray, Noise Reduction Coefficient (NRC) 0.1, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 300 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll with PSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-1.5-0-10)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- K-FLEX USA Duct Liner 60 in W, 50 ft L (6RSKD100050-60)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- AURALEX ACOUSTICS 2 in. Mineral Fiber Insulation, 6PK (2" Mineral Fiber Insulation)
- BOTRON CO ESD Low Density Foam 3ftx2ftx0.125in (B1208)
- AURALEX ACOUSTICS Studiofoam Pyramid 1 Pair, 2PK (Studiofoam Pyramid 1 Pair)
- AURALEX ACOUSTICS Isolation Material, 21/64 ft. W, PK24 (PLATFOAM-KIT)
- K-Flex Usa Hearing Protection