Shop All Pipe Fitting Insulation
K-Flex Usa
7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall
Mfr # 801-LRE-100078
Zoro # G3216525
original price:
$7.15
9% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material NBR/PVC Based Elastomeric
- Approx. R Value 7
- Fits Tube Size 7/8 in
- Wall Thickness - Insulation 1 in
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-100078
- Zoro # G3216525
- UPC # 000000125260
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 7/8 in |
Length | 1/2 in |
Width | 2 7/8 in |
Details
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 7, Color Black, For Pipe Size 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 7/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- ANVIL 1/8" Malleable Iron Merchant Coupling Class 150 (0320200009)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE4)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100158)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068158)
- K-FLEX USA 7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068078)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048418)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100200)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068200)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100058)
- K-Flex Usa Pipe Fitting Insulation