Shop All Pipe Fitting Insulation
K-Flex Usa
5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall
Mfr # 801-LRE-068058
Zoro # G3473863
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 3/8 in
- Material NBR/PVC Based Elastomeric
- Fits Tube Size 5/8 in
- Approx. R Value 5.3
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-068058
- Zoro # G3473863
- UPC # 000000125024
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Tube Size | 5/8 in |
Width | 2 1/8 in |
For Iron Pipe Size | 3/8" |
Length | 27/64 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 3/4 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 5.3, Color Black, For Pipe Size 3/8 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 5/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Cross Connector, 1/8 In, Barbed, Nylon, PK10 (X0-2BN)
- JACKSON Twist Handle Assy (45102002600)
- ZORO SELECT Santoprene Tubing, 5/8 In OD, 50 Ft (1508-500625-50)
- MOEN Handle Kit in Brushed Nickel (206302BN)
- K-FLEX USA 1-1/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100118)
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068200)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048418)
- K-FLEX USA 3/4" x 5/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048068)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068218)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048418)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (29470)
- K-Flex Usa Pipe Fitting Insulation