Shop All Pipe Insulation
K-Flex Usa
3/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RHFN068058
Zoro # G2207466
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Length 6 ft.
- For Iron Pipe Size 3/8"
- Material Halogen-Free Elastomeric
- Insulation Temp. Range -297 Degrees F to 250 Degrees F
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068058
- Zoro # G2207466
- UPC # 000000101400
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/8" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Tube Size | 5/8 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 250 Degrees F, Jacket Material Unfaced, Color Green, R Value 5.3, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 126, Smoke Developed Index 151, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS REDUCE COUPL 6""X4"" (0614AA)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- PROSOURCE Joint Union Black Ground 3/8 (B342 10)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048348)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068138)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068400)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100118)
- K-FLEX USA Insul-Tube 6'L, 3/4 Nom. I.D, 3/8 Wall Thickness (6RX038068)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- K-Flex Usa Pipe & Tubing Insulation