Shop All Pipe Fitting Insulation
K-Flex Usa
3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1" Wall
Mfr # 801-T-100068
Zoro # G3156711
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 1/2 in
- Approx. R Value 7.3
- Fits Tube Size 3/4 in
Product Information
- Brand K-Flex Usa
- MFR # 801-T-100068
- Zoro # G3156711
- UPC # 000000127516
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 3/4 in |
Length | 1/2 in |
Width | 2 3/4 in |
For Iron Pipe Size | 1/2" |
Fits Pipe Size | 1/2 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3/4 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 7.3, Color Black, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Black Tint (GR023-0406X100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- MOEN Nondiverter Spouts Spot Resist Brushed Nickel (3945SRN)
- K-FLEX USA 2" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048200)
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048448)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068218)
- K-FLEX USA 5/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048058)
- K-FLEX USA 2-3/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048238)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068058)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (32765)
- K-Flex Usa Pipe Fitting Insulation