Shop All Pipe Insulation
K-Flex Usa
3" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RXLO048348
Zoro # G1808305
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 3 in
- Insulation Length 6 ft
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO048348
- Zoro # G1808305
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Insulation Length | 6 ft |
Fits Tube Size | 3 1/2 in |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.2, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 3 in, Flame Spread Index 109, Smoke Developed Index 134, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd (4381032470)
- HYDROMAXX 1-1/2"x10Ft White Flexible PVC Pipe (WF112010)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/2 581SS screwed end)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068348)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100138)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068418)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048058)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068238)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1" Wall (WPS05810)
- K-Flex Usa Pipe & Tubing Insulation