Shop All Pipe Insulation
K-Flex Usa
2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068218
Zoro # G0748167
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/8"
- Material NBR/PVC Based Elastomeric
- Insulation Temp. Range -297 Degrees F to 220 Degrees F
- Color Black
Product Information
- Brand K-Flex Usa
- MFR # 6RX068218
- Zoro # G0748167
- UPC # 000000111522
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/8" |
Insulation Length | 6 ft |
Fits Tube Size | 2 1/8 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.5, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 38, Smoke Developed Index 63, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Soap/Lotion Dispensers - (344113)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-6)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 15" Corrugated in Polished Brass (D105K15X-01)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LR-SS)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100058)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068068)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048278)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100278)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT15812S)
- K-Flex Usa Pipe Insulation