Shop All Pipe Insulation
K-Flex Usa
1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068068
Zoro # G1715077
original price:
$7.56
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Max. Thickness 3/4"
- Insulation Body Material NBR/PVC
Product Information
- Brand K-Flex Usa
- MFR # 6RX068068
- Zoro # G1715077
- UPC # 000000111430
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Fits Tube Size | 3/4 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 5, Form Tube, For Copper Tube Size 3/4 in, For Pipe Size Not Applicable, Flame Spread Index 36, Smoke Developed Index 61, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER LustraQ2 AdvantageSeat/Closed Front-Pb (4662-52)
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470406)
- MOEN Cartridge (130157)
- DIXIE LINE CLAMPS Tube Clamp, 1in., 1 line, PK50 (1601)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038158)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068118)
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- K-Flex Usa Pipe & Tubing Insulation