Shop All Pipe Fitting Insulation
K-Flex Usa
1-5/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall
Mfr # 801-LRE-100158
Zoro # G3208834
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 1 1/4 in
- Approx. R Value 7.1
- Fits Tube Size 1 5/8 in
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-100158
- Zoro # G3208834
- UPC # 000000125307
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 5/8 in |
Length | 43/64 in |
For Iron Pipe Size | 1-1/4" |
Width | 3 5/8 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 7.1, Color Black, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 5/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handle, Kitchen Faucet (46-1132)
- ZORO SELECT 1" FNPT 304 SS Half Coupling (40HC111N010)
- PARKER TRIPLE-LOK SLEEVE (3 TX-SS)
- WATTS Push Fit Union 3/8 X 1/4Od (PL-3021)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100258)
- K-FLEX USA 2-5/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048258)
- K-FLEX USA 1-5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048158)
- K-FLEX USA 2-1/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048218)
- K-FLEX USA 2" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048200)
- K-FLEX USA 2-1/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048218)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/2 (5ELB78H)
- K-Flex Usa Pipe & Tubing Insulation