Shop All Pipe Insulation
K-Flex Usa
1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall
Mfr # 6RHFN068158
Zoro # G2663735
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material Halogen-Free Elastomeric
- Standards IMO And Solas
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068158
- Zoro # G2663735
- UPC # 000000101479
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Insulation Length | 6 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 250 Degrees F, Jacket Material Unfaced, Color Green, R Value 5.2, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 131, Smoke Developed Index 156, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH3)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 120/60, 110/50)
- KOHLER Occasion 24 Towel Bar (27061-CP)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068218)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100118)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048118)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068078)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- KNAUF INSULATION 2-1/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssll 99/C (5002431)
- K-Flex Usa Pipe Insulation