Shop All Pipe Insulation
K-Flex Usa
1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RXLO068158
Zoro # G1808287
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material NBR/PVC Based Elastomeric
- Insulation Approx. R Value 5.1
- Insulation Nominal I.D. 1 5/8 in
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO068158
- Zoro # G1808287
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Insulation Length | 6 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.1, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 111, Smoke Developed Index 136, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Replacement Cartridge (1200)
- MOEN Polished Brass Diverter Spouts (3830P)
- US HARDWARE Rv Tub Ptrap Set (P-118C)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.300)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100158)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068358)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038078)
- KNAUF INSULATION 1" X 1-1/2" Earthwool Fg Pipe Asj+-Ssl 75/C (5000313)
- K-Flex Usa Pipe & Tubing Insulation