Shop All Pipe Insulation
K-Flex Usa
1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068158
Zoro # G1004166
original price:
$44.33
49% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material NBR/PVC Based Elastomeric
- Green Certification or Other Recognition GREENGUARD Certified
- Insulation Length 6 ft
Product Information
- Brand K-Flex Usa
- MFR # 6RX068158
- Zoro # G1004166
- UPC # 000000111508
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.8, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 77, Smoke Developed Index 102, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Ccs005ß Filter, PK 4 (CCS005)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- MOEN Rinza 1H Cs Lav Chr (84627)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNW9)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- ARMACELL 1-1/2" Ips X 1/2" Armaflex Pipe Insul. 90/Ctn (APT11012)
- K-Flex Usa Pipe Insulation