Shop All Pipe Insulation
K-Flex Usa
1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048200
Zoro # G0961773
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Approx. R Value 2.7
- Approx. R Value 2.7
Product Information
- Brand K-Flex Usa
- MFR # 6RX048200
- Zoro # G0961773
- UPC # 000000111164
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.7, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 1/2 in, Flame Spread Index 26, Smoke Developed Index 51, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- VAL-MATIC Plug Valve, 2 In, Lever Operated, CI (5802RTL)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/8" Wall (DGS13838)
- K-Flex Usa Pipe Insulation