Shop All Pipe Insulation
K-Flex Usa
1-1/2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RXLO100200
Zoro # G1808180
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material NBR/PVC Based Elastomeric
- Color Black
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO100200
- Zoro # G1808180
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Insulation Length | 6 ft |
Fits Tube Size | 1 1/8 in |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.2, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 1/2 in, Flame Spread Index 121, Smoke Developed Index 146, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x FPT (ABTFA34)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV3-R6-SS)
- TECHNIFIT Fitting, PTC, Union Elbow, 1/2" (PUL1/2)
- LASCO 2.5 in. Schedule 40 Fpt Cap (PV448025)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100318)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100118)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100278)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RX100448)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100158)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- K-Flex Usa Pipe Insulation