Shop All Pipe Insulation
K-Flex Usa
1-1/2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RX100200
Zoro # G0276254
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 1 1/2 in
- Insulation Body Material NBR/PVC
Product Information
- Brand K-Flex Usa
- MFR # 6RX100200
- Zoro # G0276254
- UPC # 000000111850
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.3, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 1/2 in, Flame Spread Index 53, Smoke Developed Index 78, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- LEGEND VALVE 1-1/4" GALVANIZED CAP (352-486)
- MOEN Flow Restrictor Kit (116712)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048358)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068358)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068258)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- K-Flex Usa Pipe & Tubing Insulation