Shop All Pipe Insulation
K-Flex
Insul-Tube 6'L, 5/8 Nom. I.D, 1/2 Wall Thickness
Mfr # 6RX048058
Zoro # G408662951
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K-Flex
- MFR # 6RX048058
- Zoro # G408662951
- UPC # 841007100009
- Country of Origin United States
- Category Pipe Insulation
Description
INSUL-TUBE is used to prevent heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping, and many solar systems. Designed for the HVAC and Refrigeration industry. INSUL-TUBE is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. INSUL-TUBE Pipe Insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating is needed. However, for severe UV exposure rooftop applications or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- NEWPORT BRASS 18" Shower Arm in Antique Copper (2021/08A)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390000289)
- K-FLEX Insul-Tube 6'L, 1/2 Nom. I.D, 3/8 Wall Thickness (6RX038048)
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RX038058)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 2" Nom. I.D (6RXLO048200)
- K-FLEX USA Rubber Pipe Insulation (6RSR048078)
- K-FLEX USA 2" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068238)
- K-Flex Pipe Insulation