Shop All Levers & Handles
J.W. Winco
WN300-KT-92-3/8X16-SW Adjustable Lever Steel
Mfr # 6TF36K
Zoro # G4722036
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 6TF36K
- Zoro # G4722036
- Country of Origin United States
- Category Levers & Handles
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
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
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- KD TOOLS 3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs (84924N)
- HHIP NL-0822 Lock Pin (2100-0822)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- J.W. WINCO GN425.3-8-64-NI Cabinet U-Handle Stainless Steel (425.3-8-64-NI)
- J.W. WINCO J.W. Winco Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 1.77 Stud (6T45A02K)
- J.W. WINCO GN565.1-20-128-SW Cabinet U-Handle (565.1-20-128-SW)
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- J.W. WINCO GN927-63-1/4X20-20-A-R Clamping Lever (927-63-1/4X20-20-A-R)
- J.W. WINCO WN300-KT-63-5/16X18-12-SW Adjustable Lever Steel (5T12F34K)
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- J.W. Winco Levers & Handles