Shop All Levers & Handles
J.W. Winco
WN300-KT-63-3/8X16-25-OS Adjustable Lever Steel
Mfr # 6T25F34O
Zoro # G4721449
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.48 in
- Thread Size 3/8"-16
- Material Steel, Black Oxide
- Color Orange
- Finish Thermoplastic
Product Information
- Brand J.W. Winco
- MFR # 6T25F34O
- Zoro # G4721449
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 2.48 in |
Thread Size | 3/8"-16 |
Thread Length | 0.98 in |
Details
Material | Steel, Black Oxide |
Color | Orange |
Finish | Thermoplastic |
Handle | Nylon Plastic |
Thread Type | Threaded Stud |
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-13/16" Threaded Steel Hawg Cutter (49-57-1812)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 1/8 (C08665)
- J.W. WINCO WN300.1-63-M8-25 Plastic Adjustable Lever (8N25S34O)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- J.W. WINCO WN300-KT-63-5/16X18-12-SW Adjustable Lever Steel (5T12F34K)
- J.W. WINCO DIN6379-M22-315 Double Ended Stud, Steel (A86595)
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- ELESA Black-oxide steel clamping element, threaded screw, ERZ.95 p-M10x50 (ERZ-p)
- J.W. Winco Hand Knobs and Wheels