Shop All Levers & Handles
J.W. Winco
WN300-KT-45-1/4X20-25-OS Adjustable Lever Steel
Mfr # 3T25F33O
Zoro # G4709460
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 3T25F33O
- Zoro # G4709460
- Country of Origin United States
- Category Levers & Handles
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
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
- GREY PNEUMATIC RET RING (4110)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red (70134)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J10024T)
- J.W. WINCO DIN39-ST-36-E Fixed Handle Steel (36WG54/E)
- J.W. WINCO GN310-10-80-D-ZB Gear Lever Steel (310-10-80-D-ZB)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- J.W. WINCO JW Winco WN300.2-63-5/16X18-SW Adjustable Lever, Zinc Die-Cast (300.2-63-5/16X18-SW)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03K)
- J.W. WINCO GN310-16-250-A-ZB Gear Lever Steel (310-16-250-A-ZB)
- KIPP Adjustable Handle Size: 2, 1/4-20X50, Plastic, Yellow RAL 1021, Comp: Steel (K0269.2A216X50)
- J.W. Winco Hand Knobs and Wheels