Shop All Rod Wipers
J.W. Winco
Wipers - Hygienic Design
Mfr # 7607-24-TPU-95
Zoro # G209935636
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 23 3/10 mm
- For Groove Dia. 30.3 mm
- Seal Material Thermoplastic Polyurethane
- Seal Durometer 95 Shore A
- Temp. Range -20 Degrees to 110 Degrees C
Product Information
- Brand J.W. Winco
- MFR # 7607-24-TPU-95
- Zoro # G209935636
- Country of Origin Australia
- Category Rod Wipers
Dimensions
For Rod Dia. | 23 3/10 mm |
For Groove Dia. | 30.3 mm |
Inside Dia. | 24 mm |
Details
Seal Material | Thermoplastic Polyurethane |
Seal Durometer | 95 Shore A |
Temp. Range | -20 Degrees to 110 Degrees C |
Item | Hygienic Wiper |
Color | Blue |
Description
Hygienic Wiper, Seal Material Thermoplastic Polyurethane, For Rod Dia. 23 3/10 mm, Inside Dia. 24 mm, For Groove Dia. 30.3 mm, Color Blue, For Groove Width Not Applicable, Temp. Range -20 Degrees to 110 Degrees C, Seal Durometer 95 Shore A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Schlage Keyway Cylinder for 371 Black (SC14027X2-3)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Meteorite Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 25PK (SC-4157)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 36 x 24 (MP3624L)
- EBERHARD MANUFACTURING CO Door Holder (EMC 5602 1/2 C ZN)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1", Rod Dia. 0.998", PK5 (2HZW9)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.375", PK5 (2HZY7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.373", PK5 (2HZX2)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/8" Rod (ZUSARWH1375H90)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- J.W. Winco Rod Wipers