Shop All Rod Wipers
J.W. Winco
Wipers - Hygienic Design
Mfr # 7607-12-TPU-95
Zoro # G809935562
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 11 1/5 mm
- For Groove Dia. 18.2 mm
- Seal Material Thermoplastic Polyurethane
- Seal Durometer 95 Shore A
- Temp. Range -20 Degrees to 110 Degrees C
Product Information
- Brand J.W. Winco
- MFR # 7607-12-TPU-95
- Zoro # G809935562
- Country of Origin Australia
- Category Rod Wipers
Dimensions
For Rod Dia. | 11 1/5 mm |
For Groove Dia. | 18.2 mm |
Inside Dia. | 12 mm |
Details
Seal Material | Thermoplastic Polyurethane |
Seal Durometer | 95 Shore A |
Temp. Range | -20 Degrees to 110 Degrees C |
Color | Blue |
Item | Hygienic Wiper |
Description
Hygienic Wiper, Seal Material Thermoplastic Polyurethane, For Rod Dia. 11 1/5 mm, Inside Dia. 12 mm, For Groove Dia. 18.2 mm, Color Blue, For Groove Width Not Applicable, Temp. Range -20 Degrees to 110 Degrees C, Seal Durometer 95 Shore A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- CONDOR Lockout Cable, Plastic Coated Steel, 3ft.L (48KV10)
- ZORO SELECT O-Ring, Viton, 4mm OD, PK25 (1RHL9)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/4" Rod (ZUSARWH1750H90)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1", Rod Dia. 0.998", PK5 (2HZW9)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- J.W. Winco Rod Wipers