Shop All Vibration Isolator Pads
J.W. Winco
Vibration Mount, 2 Threaded Studs, .79" Dia, 15mm H, M6 x 1.0 Thread
Mfr # 351-20-15-M6-SS-55
Zoro # G602608403
product price: $17.95
/ea
Sold in multiples of 10 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.59 in
- Finish Zinc Plated
- Thread Size M6
- Dia. 0.79 in
Product Information
- Brand J.W. Winco
- MFR # 351-20-15-M6-SS-55
- Zoro # G602608403
- UPC # 664423443532
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 0.59 in |
Thread Size | M6 |
Dia. | 0.79 in |
Thread Length | 0.71 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Two Threaded Studs |
Description
VIBRATION MOUNT, 2 THREADED STUDS, .79" DIA, 15MM H, M6 X 1.0 THREAD VIBRATION ISOLATION MOUNTS, ALSO KNOWN AS VIBRATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE SUITABLE FOR THE ELASTIC MOUNTING OF MACHINE UNITS SUCH AS MOTORS, COMPRESSORS AND PUMPS. THESE RUBBER MOUNTS ARE SIMPLE AND ECONOMICAL CONSTRUCTION ELEMENTS. THEIR RESILIENCE AND THEIR BROAD RANGE OF DIFFERENT SIZES AND DIMENSIONS ALLOW THESE MOUNTS TO BE USED IN MANY APPLICATIONS THAT REQUIRE VIBRATION ISOLATION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 6Pound Steel Hammer, Wood Handle (MARR6)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- WESTWARD Offset Screwdriver Set, 2 pcs, Metal (401L07)
- HHIP #40 NMTB X 1/2" End Mill Holder (3900-1703)
- J.W. WINCO GN253-32-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-32-5/16X18-31.8-55)
- J.W. WINCO GN352-75-40-M12-S-55 Rubber Bumper Threaded Stud (352-75-40-M12-S-55)
- J.W. WINCO GN451-25-15-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-15-M6-SS-55)
- J.W. WINCO GN351.2-25-25-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-25-1/4-55)
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- J.W. WINCO GN452-20-10-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-10-M6-S-55)
- KIPP Swivel Pads, Inch (K0304.A5)
- J.W. Winco Mounts and Vibration Control